This item is Discontinued.

Jomar Valve 1/2" FNPT x Flare Brass Gas Ball Valve Inline 101-503

1/2" FNPT x Flare Brass Gas Ball Valve Inline (Discontinued)

  • Mfr # 101-503
  • Zoro # G9490415
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101-503
Zoro #
G9490415
UPC #
662527291349
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in

Details

Body Material
Brass
Body Style
Inline
Stem Type
Blowout Proof
Valve Structure
2-Piece
Item
Gas Ball Valve
Body Seal Material
FPM
Seat Material
PTFE
Ball Valve Basic Body Material
Brass
Max. Pressure
600 psi CWP
Ball Valve Product Group
Manual
Stem Material
Brass
Standards
UL/CSA
Handle Type
Tee
Hose I.D.
1/2 in
Port
Standard
Connection Type
FNPT x Flare
Handle Material
Aluminum
Features
Heavy Patten Gas Appliance Valve
Temp. Range
-40 Degrees to 450 Degrees F
Max. Steam Pressure
0 psi WSP
Ball Material
Brass
Sub-Category
Brass Ball Valves

Description

Gas Ball Valve, Body Material Brass, Ball Material Brass, Handle Type Tee, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.