Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102-403
Zoro #
G9490406
UPC #
662527291516
Country of Origin
Italy
Dimensions
Pipe Size
1/2 in
Details
Body Material
Brass
Body Style
Inline
Max. Pressure
600 psi CWP
Temp. Range
-40 Degrees to 450 Degrees F
Stem Type
Blowout Proof
Port
Standard
Standards
UL/CSA
Ball Valve Product Group
Manual
Item
Gas Ball Valve
Max. Steam Pressure
0 psi WSP
Features
Heavy Patten Gas Appliance Valve
Ball Valve Basic Body Material
Brass
Ball Material
Brass
Seat Material
PTFE
Handle Material
Aluminum
Stem Material
Brass
Valve Structure
2-Piece
Handle Type
Tee
Hose I.D.
1/2 in
Connection Type
Flare x Flare
Body Seal Material
FPM
Sub-Category
Brass Ball Valves
Description
Gas Ball Valve, Body Material Brass, Ball Material Brass, Handle Type Tee, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.