LF Brass Cap and Chain Valve, CXC, 3/4"
Mfr # S-100HSG
Zoro # G7054437
product price: $36.99
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Inline Single Union
Valve Structure
2 Piece, Full Port
Pipe Size
3/4 in
Connection Type
Solder x Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-100HSG
Zoro #
G7054437
UPC #
662527299390
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline Single Union
Valve Structure
2 Piece, Full Port
Connection Type
Solder x Hose
Item
LF Brass Cap and Chain Valve,CXC,3/4"
Stem Material
304 Stainless Steel
Seat Material
PTFE
Body Material
Brass
Max. Pressure
600 PSI WOG
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Type
Blowout Proof
Standards
NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ASME/ANSI B16.18; ANSI B1.20.7
Description
LF Brass Cap and Chain Valve,CXC,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.