Zoro Homepage

LF Brass Cap and Chain Valve, NPT, 1/2"

  • Mfr # T-100HFG

  • Zoro # G7190359


product price: $28.29
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline Single Union
Valve Structure
2 Piece, Full Port
Pipe Size
1/2 in
Connection Type
FNPT x Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-100HFG
Zoro #
G7190359
UPC #
662527299079
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline Single Union
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x Hose
Item
LF Brass Cap and Chain Valve,NPT,1/2"
Stem Type
Blowout Proof
Handle Type
Lever
Body Material
Brass
Ball Valve Product Group
Manual
Max. Pressure
600 PSI WOG
Stem Material
304 Stainless Steel
Seat Material
PTFE
Standards
IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1; ANSI B1.20.7

Description

LF Brass Cap and Chain Valve,NPT,1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.