LF Brass Cold Exp PEX Ball Valve, 11/4"
Mfr # T-422G
Zoro # G7064097
product price: $54.99
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
1-1/4 in
Connection Type
PEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-422G
Zoro #
G7064097
UPC #
662527304421
Country of Origin
China
Dimensions
Pipe Size
1-1/4 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
PEX
Item
LF Brass Cold Exp Ball Valve
Seat Material
PTFE
Max. Pressure
400 PSI WOG
Stem Material
304 Stainless Steel
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Brass
Temp. Range
Up to 200 Degrees F
Stem Type
Blowout Proof
Standards
ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014
Description
LF Brass Cold Exp PEX Ball Valve,11/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.