LF Brass Cold Exp PEXxSWT Valve, 1/2"
Mfr # S-422G
Zoro # G7055155
product price: $14.39
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
1/2 in
Connection Type
Solder x Expansion Pex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-422G
Zoro #
G7055155
UPC #
662527304636
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
Solder x Expansion Pex
Item
LF Brass Cold Exp PEXxSWT Valve,1/2"
Handle Type
Lever
Seat Material
PTFE
Temp. Range
Up to 200 Degrees F
Ball Valve Product Group
Manual
Body Material
Brass
Max. Pressure
400 PSI WOG
Stem Type
Blowout Proof
Stem Material
304 Stainless Steel
Standards
ASTM F1960; IAPMO Certified; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; ASME/ANSI B16.18
Description
LF Brass Cold Exp PEXxSWT Valve,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.