Zoro Homepage

LF Brass Crimp PEX Ball Valve, 1"

  • Mfr # T-412G

  • Zoro # G7126975


product price: $27.39
/ea

Key Features

Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
1 in
Connection Type
Crimp Pex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-412G
Zoro #
G7126975
UPC #
662527293657
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
Crimp Pex
Item
LF Brass Crimp Ball Valve
Max. Pressure
400 PSI WOG
Body Material
Brass
Stem Type
Blowout Proof
Temp. Range
Up to 180 Degrees F
Seat Material
PTFE
Handle Type
Lever
Ball Valve Product Group
Manual
Stem Material
Lead Free Brass
Standards
ASTM F1807; IAPMO Certified; CSA Certified

Description

LF Brass Crimp PEX Ball Valve,1 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.