LF Brass Crimp PEX Ball Valve, 3/4"
Mfr # T-412G
Zoro # G7151676
product price: $19.69
/eaKey Features
Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
3/4 in
Connection Type
Crimp Pex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-412G
Zoro #
G7151676
UPC #
662527293640
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
Crimp Pex
Item
LF Brass Crimp Ball Valve
Temp. Range
Up to 180 Degrees F
Stem Material
Lead Free Brass
Body Material
Brass
Handle Type
Lever
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Max. Pressure
400 PSI WOG
Seat Material
PTFE
Standards
ASTM F1807; IAPMO Certified; CSA Certified
Description
LF Brass Crimp PEX Ball Valve,3/4 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.