LF Brass Crimp PEXxMNPT Ball Vlv, 1/2"
Mfr # T-413G
Zoro # G7072086
product price: $17.29
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Base Mounted
Valve Structure
2 Piece, Standard Port
Pipe Size
1/2 in
Connection Type
MNPT x PEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-413G
Zoro #
G7072086
UPC #
662527305152
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
304 Stainless Steel
Body Style
Base Mounted
Valve Structure
2 Piece, Standard Port
Connection Type
MNPT x PEX
Item
LF Brass Crimp Ball Valve
Body Material
Brass
Handle Type
Lever
Ball Valve Product Group
Manual
Max. Pressure
600 PSI WOG
Temp. Range
Up to 180 Degrees F
Stem Material
304 Stainless Steel
Seat Material
PTFE
Stem Type
Blowout Proof
Standards
ASTM F1807; IAPMO Certified; CSA Certified
Description
LF Brass Crimp PEXxMNPT Ball Vlv,1/2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.