LF Brass Crimp PEXxMNPT Ball Vlv, 3/4", Body Style: Base Mounted
Mfr # T-413G
Zoro # G7090435
product price: $22.19
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Base Mounted
Valve Structure
2 Piece, Standard Port
Pipe Size
3/4 in
Connection Type
MNPT x PEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-413G
Zoro #
G7090435
UPC #
662527305169
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
304 Stainless Steel
Body Style
Base Mounted
Valve Structure
2 Piece, Standard Port
Connection Type
MNPT x PEX
Item
LF Brass Crimp Ball Valve
Stem Type
Blowout Proof
Handle Type
Lever
Ball Valve Product Group
Manual
Temp. Range
Up to 180 Degrees F
Stem Material
304 Stainless Steel
Seat Material
PTFE
Body Material
Brass
Max. Pressure
600 PSI WOG
Standards
ASTM F1807; IAPMO Certified; CSA Certified
Description
LF Brass Crimp PEXxMNPT Ball Vlv,3/4 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.