LF Brass Crimp PEXxNPT Ball Vlve, 3/4"
Mfr # T-412G
Zoro # G7155121
product price: $19.29
/eaKey Features
Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
3/4 in
Connection Type
Crimp Pex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-412G
Zoro #
G7155121
UPC #
662527305176
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
Crimp Pex
Item
LF Brass Crimp Ball Valve
Max. Pressure
400 PSI WOG
Temp. Range
Up to 180 Degrees F
Stem Material
Lead Free Brass
Stem Type
Blowout Proof
Handle Type
Lever
Ball Valve Product Group
Manual
Seat Material
PTFE
Body Material
Brass
Standards
ASTM F1807; IAPMO Certified; CSA Certified
Description
LF Brass Crimp PEXxNPT Ball Vlve,3/4 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.