LF Brass Crimp PEXxSWT Ball Valve, 1"
Mfr # S-412G
Zoro # G7051059
product price: $31.99
/eaKey Features
Ball Material
Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
1 in
Connection Type
Solder x Crimp Pex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-412G
Zoro #
G7051059
UPC #
662527304650
Country of Origin
China
Dimensions
Pipe Size
1 in
Details
Ball Material
Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
Solder x Crimp Pex
Item
LF Brass Crimp Ball Valve
Max. Pressure
600 PSI WOG
Seat Material
PTFE
Stem Type
Blowout Proof
Handle Type
Lever
Body Material
Brass
Stem Material
Lead Free Brass
Temp. Range
Up to 180 Degrees F
Ball Valve Product Group
Manual
Standards
ASTM F1807; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; ASME/ANSI B16.18
Description
LF Brass Crimp PEXxSWT Ball Valve,1 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.