Zoro Homepage

LF Brass Crimp PEXxSWT Ball Vlv, 1/2"

  • Mfr # S-412G

  • Zoro # G7167861


product price: $13.79
/ea

Key Features

Ball Material
Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
1/2 in
Connection Type
Solder x Crimp Pex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-412G
Zoro #
G7167861
UPC #
662527293664
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
Solder x Crimp Pex
Item
LF Brass Crimp Ball Valve
Max. Pressure
600 PSI WOG
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Temp. Range
Up to 180 Degrees F
Body Material
Brass
Handle Type
Lever
Stem Material
Lead Free Brass
Seat Material
PTFE
Standards
ASTM F1807; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; ASME/ANSI B16.18

Description

LF Brass Crimp PEXxSWT Ball Vlv,1/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.