Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LF Brass Gate Valve, NPT, 1/2"

  • Mfr # T-301G

  • Zoro # G7190727


product price: $24.79
/ea

Key Features

Pipe Size
1/2"
Connection Type
NPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-301G
Zoro #
G7190727
UPC #
662527294418
Country of Origin
China

Dimensions

Pipe Size
1/2"

Details

Connection Type
NPT
Body Material
Brass
Item
LF Brass Gate Valve,NPT,1/2"

Description

LF Brass Gate Valve,NPT,1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.