LF Dielectric Union FIPxSolder, 1/2"
Mfr # DUG
Zoro # G7070056
product price: $12.39
/eaKey Features
Fitting Connection Type
Female NPT x Solder
Pipe Size - Pipe Fitting
1/2"
Standards
ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
Pipe Size (Fittings)
1/2"
Gasket Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUG
Zoro #
G7070056
UPC #
662527295620
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1 9/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 7/8 in
Details
Item
Dielectric Union
Fitting Connection Type
Female NPT x Solder
Standards
ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
Gasket Material
Buna-N
Insulator Material
Nylon 66
Nut Material
Steel
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Fitting Side A Finish/Coating
Zinc-Plated Galvanized
Temp. Range
-20 Degrees F to 180 Degrees F
Fitting Side A Type
NPT
Fitting Side A Material
Steel
Fitting Side B Material
Brass
Fitting Side A Gender
Female
Color
Brass
Maximum Operating Pressure
250 psi
Fitting Side B Type
Solder
Description
Dielectric Union, Steel, Zinc-Plated Galvanized, Brass, 1/2 in, Female, NPT, 1/2 in, Solder, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 1 7/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.