Zoro Homepage

LF Dielectric Union FIPxSolder, 3/4"

  • Mfr # DUG

  • Zoro # G7208741


product price: $15.29
/ea

Key Features

Fitting Connection Type
Female NPT x Solder
Pipe Size - Pipe Fitting
3/4"
Standards
ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
Pipe Size (Fittings)
3/4"
Hex Size
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUG
Zoro #
G7208741
UPC #
662527295637
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Hex Size
1 13/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 1/16 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Dielectric Union
Fitting Connection Type
Female NPT x Solder
Standards
ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
Insulator Material
Nylon 66
Nut Material
Steel
Gasket Material
Buna-N
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Fitting Side B Type
Solder
Color
Brass
Temp. Range
-20 Degrees F to 180 Degrees F
Fitting Side A Material
Steel
Fitting Side B Material
Brass
Fitting Side A Finish/Coating
Zinc-Plated Galvanized
Fitting Side A Type
NPT
Maximum Operating Pressure
250 psi
Fitting Side A Gender
Female

Description

Dielectric Union, Steel, Zinc-Plated Galvanized, Brass, 3/4 in, Female, NPT, 3/4 in, Solder, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 1/16 in Overall Length

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.