Nickel Plated Brass Mini, NPT, 1/8" Ext
Mfr # T-84-M
Zoro # G7057541
product price: $9.45
/eaKey Features
Ball Material
Nickel Plated Brass
Body Style
Inline
Valve Structure
1 Piece, Standard Port
Connection Type
FIP x FIP
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-84-M
Zoro #
G7057541
UPC #
662527298096
Country of Origin
Italy
Dimensions
Pipe Size
1/8 in
Details
Ball Material
Nickel Plated Brass
Body Style
Inline
Valve Structure
1 Piece, Standard Port
Connection Type
FIP x FIP
Item
Nickel Plated Brass Mini,NPT,1/8" Ext
Body Material
Brass
Temp. Range
0 Degrees to 200 Degrees F
Stem Type
Blowout Proof
Max. Pressure
450 PSI WOG
Handle Type
Glass Filled Nylon, Extended
Stem Material
brass
Seat Material
PTFE
Ball Valve Product Group
Manual
Standards
MSS SP-110; ANSI B1.20.1
Description
Nickel Plated Brass Mini,NPT,1/8 In. Ext
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.