This item is Discontinued.

Jomar Valve 1/4" FNPT Brass Ball Valve Inline 94mbv02

1/4" FNPT Brass Ball Valve Inline (Discontinued)

  • Mfr # 94mbv02
  • Zoro # G2103066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94mbv02
Zoro #
G2103066
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in

Details

Body Material
Brass
Body Style
Inline
Handle Type
Lever
Ball Valve Basic Body Material
Brass
Body Seal Material
Nitrile
Features
Mini Ball Valve
Max. Steam Pressure
150 psi WSP
Handle Material
Chrome Plated Steel
Connection Type
FNPT x FNPT
Ball Material
Brass
Ball Valve Product Group
Manual
Hose I.D.
1/4 in
Port
Full
Temp. Range
-20 Degrees to 400 Degrees F
Item
Ball Valve
Valve Structure
2-Piece
Stem Type
Blowout Proof
Stem Material
Brass
Max. Pressure
600 psi CWP
Seat Material
PTFE
Seal Material
EPDM
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Brass, Ball Material Brass, Handle Type Lever, Seal Material EPDM, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.