This item is Discontinued.

Jomar Valve 1" FNPT Brass Ball Valve Inline 100-705

1" FNPT Brass Ball Valve Inline (Discontinued)

  • Mfr # 100-705
  • Zoro # G2103109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-705
Zoro #
G2103109
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 in

Details

Body Material
Brass
Body Style
Inline
Standards
UL, CSA, FM
Ball Material
Brass
Port
Full
Handle Type
Lever
Ball Valve Product Group
Manual
Connection Type
FNPT x FNPT
Max. Pressure
600 psi CWP
Stem Material
Brass
Valve Structure
2-Piece
Hose I.D.
1 in
Item
Ball Valve
Ball Valve Basic Body Material
Brass
Compliance
UL, CSA, FM
Max. Steam Pressure
150 PSI WSP
Handle Material
Dacromet Coated Steel
Body Seal Material
FPM
Stem Type
Blowout Proof
Features
Italian, Triple Stem Seal, Life Time Warranty, Heavy Pattern
Seat Material
TFM(TM)
Temp. Range
-40 Degrees to 450 Degrees F
Seal Material
Viton
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Brass, Ball Material Brass, Handle Type Lever, Seal Material Viton, Seat Material TFM(TM), Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.