Thick-walled Microduct Scoring Tool, 5-16 mm

  • Mfr # FS-1416

  • Zoro # G401707376


product price:  $36.59
/ea

Key Features

Microduct Wall Thickness
1.5 to 3 mm
Microduct Diameter Range
0.2 to 0.63 in
Blade Depth
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-1416
Zoro #
G401707376
UPC #
811490018341
Country of Origin
Taiwan, Province of China

Dimensions

Microduct Wall Thickness
1.5 to 3 mm
Microduct Diameter Range
0.2 to 0.63 in
Blade Depth
0.12 in

Description

Unique design allows you to score and ring 14/10 and 16/10 fiber optic microducts without any adjustments to the tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.