This item is Discontinued.

Jonard Tools 1" Cable Stripper Clamp TSUC-40

1" Cable Stripper Clamp (Discontinued)

  • Mfr # TSUC-40
  • Zoro # G2400955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSUC-40
Zoro #
G2400955
UPC #
811490011274
Country of Origin
United States

Dimensions

Overall Length
1 in

Details

Primary Application
For Large Diameter Fiber
Insulated
No
Functions
Strip Only
Item
Cable Stripper Clamp
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
For Use With
Thermal Strippers
For Wire/Cable Type
Fiber Optic Cable
Part Type
Platform
Stripping Capacities
30 to 1000 micron
Compatible with Manufacturer Model Number
TSAB-40, TSFB-125
Application
For Use w/TSFB-125, TSAB-40 Thermal Strippers
Type
Jonard Universal
Compatible Grainger Part Number
4AVK2, 4AVK3

Description

Cable Stripper Clamp, Part Type Platform, For Use With Thermal Strippers, Compatible with Grainger Part Number 4AVK2, 4AVK3, Compatible with Manufacturer Model Number TSAB-40, TSFB-125, Features -, For Wire/Cable Type Fiber Optic Cable, Overall Length 1 in, Stripping Capacities 30 to 1000 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.