Zoro Homepage

1000A Digital Clamp Meter

  • Mfr # ACM-1000

  • Zoro # G210832504


product price: $149.95
/ea
Free Shipping & Returns

Key Features

Application
Testing Electrical Currents
Frame Color
Blue
Frame Material
Plastic / Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM-1000
Zoro #
G210832504
UPC #
810053359518
Country of Origin
China

Details

Application
Testing Electrical Currents
Frame Color
Blue
Frame Material
Plastic / Rubber

Description

vertical crimp action crimps RJ11, RJ12, and RJ45 pass-through connectors perfectly every time


  • •CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating
  • •45MM clamp opening for a wide range of applications
  • •Unique design with grooved housing for superior grip
  • •Non-contact voltage tester integrated into the clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.