Shop JONARD TOOLS
See all product information
Create Account
1.25micron m End-Face Ferrule Cleaner
- Mfr # FCCN-125
- Zoro # G422824021
product price:Â
$
93.95
/ea
Key Features
Number of Cleaning Cycles
350
Operation Type
One-Push
Compatible Ferrule Size
1.25
Connector Type
LC, MU
Tool Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCCN-125
- Zoro #
- G422824021
- UPC #
- 811490018259
- Country of Origin
- Japan
- Number of Cleaning Cycles
- 350
- Operation Type
- One-Push
- Connector Type
- LC, MU
- Item
- Fiber Optic Connector Cleaner
- For Use With
- Bulkhead Adapters, Fiber Optic Connectors
- Head Type
- Angled
- ESD-Safe
- Yes
- Features
- 360 Degree Rotational Tip, Adjustable Head Angle Up To 45 Degrees , Flip-Open Cap, Non-Slip Micro Tape Feeder, Static-Free Housing and Cleaning Cloth
- Application
- Cleaning Fiber Optic Adapters, High-Power Laser Applications
- Tip Style
- Rotating
- Compatible Product Type
- Bulkhead Adapters, Fiber Optic Connectors
Dimensions
- Compatible Ferrule Size
- 1.25
- Tool Length
- 9 in
- Fits Chest Size
- 360 Degree Rotational Tip, Adjustable Head Angle Up To 45 Degrees , Flip-Open Cap, Non-Slip Micro Tape Feeder, Static-Free Housing and Cleaning Cloth
Description
Fiber Optic Connector Cleaner, Connector Type LC, MU, Tool Length 9 in, Head Type Angled, Number of Cleaning Cycles 350, Operation Type One-Push, Tip Style Rotating, Compatible Ferrule Size 1.25, Application Cleaning Fiber Optic Adapters, High-Power Laser Applications, ESD-Safe Yes, Features 360 Degree Rotational Tip, Adjustable Head Angle Up To 45 Degrees , Flip-Open Cap, Non-Slip Micro Tape Feeder, Static-Free Housing and Cleaning Cloth, For Use With Bulkhead Adapters, Fiber Optic Connectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.