Shop JONARD TOOLS
See all product information
Create Account
2.50 micron m End-Face Ferrule Cleaner
- Mfr # FCCN-250
- Zoro # G822823198
product price:Â
$
93.95
/ea
Key Features
Tool Length
9 in
ESD-Safe
Yes
Head Type
Angled
Connector Type
FC, SC, ST
Features
Adjustable Head Angle Up To 45 Degrees , Flip-Open Cap, 360 Degree Rotational Tip, Non-Slip Micro Tape Feeder, Static-Free Housing and Cleaning Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCCN-250
- Zoro #
- G822823198
- UPC #
- 811490018228
- Country of Origin
- Japan
- ESD-Safe
- Yes
- Head Type
- Angled
- Connector Type
- FC, SC, ST
- Features
- Adjustable Head Angle Up To 45 Degrees , Flip-Open Cap, 360 Degree Rotational Tip, Non-Slip Micro Tape Feeder, Static-Free Housing and Cleaning Cloth
- For Use With
- Bulkhead Adapters, Fiber Optic Connectors
- Item
- Fiber Optic Connector Cleaner
- Number of Cleaning Cycles
- 350
- Application
- Cleaning Fiber Optic Adapters, High-Power Laser Applications
- Operation Type
- One-Push
- Tip Style
- Rotating
- Compatible Product Type
- Bulkhead Adapters, Fiber Optic Connectors
Dimensions
- Tool Length
- 9 in
- Compatible Ferrule Size
- 2.5
- Fits Chest Size
- Adjustable Head Angle Up To 45 Degrees , Flip-Open Cap, 360 Degree Rotational Tip, Non-Slip Micro Tape Feeder, Static-Free Housing and Cleaning Cloth
Description
Fiber Optic Connector Cleaner, Connector Type FC, SC, ST, Tool Length 9 in, Head Type Angled, Number of Cleaning Cycles 350, Operation Type One-Push, Tip Style Rotating, Compatible Ferrule Size 2.5, Application Cleaning Fiber Optic Adapters, High-Power Laser Applications, ESD-Safe Yes, Features Adjustable Head Angle Up To 45 Degrees , Flip-Open Cap, 360 Degree Rotational Tip, Non-Slip Micro Tape Feeder, Static-Free Housing and Cleaning Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.