Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 3/4 in Wire Stripper 14 to 30 AWG

  • Mfr # WSA-1430

  • Zoro # G7825590


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Capacity
14 to 30 AWG
Overall Length
5 3/4 in
Handle Type
Strong Molded Plastic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSA-1430
Zoro #
G7825590
UPC #
811490017559
Country of Origin
United Kingdom

Dimensions

Overall Length
5 3/4 in
Maximum Wire/Cable Diameter
14 ga
Maximum Strip Length
15 mm
Minimum Wire/Cable Diameter
30 ga

Details

Item
Wire Stripper
Capacity
14 to 30 AWG
Handle Type
Strong Molded Plastic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Patented Stripping Mechanism Strips Smoothly and Efficiently Every Time
Material
Carbon Steel Blades
Tether Capable
Not Tether Capable
Functions
Strip/Cut
Adjustable
Manual
Includes
Replaceable Blades
Cable Type
PVC and THHN Insulation
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
PVC, THHN Insulation
Blade Material
Carbon Steel
Type
Electrical Wire Strippers
Handle Style
Standard
Weight
0.39 lb
Tether Style
Not Tether Capable
Minimum Stripping Capacity - Solid Wire
30 AWG
For Insulation Material
PVC
Cutting Capacities
30 to 14 AWG
Stripping Capacity- Cable
RG-59/6, RG-6
Tether Ready
No
Stripping Capacity- Stranded Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Body Material
Plastic
Grip Style
Standard Cushion
Adjustment Mechanism
Automatic
Stripping Capacity - Solid Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Minimum Stripping Capacity - Stranded Wire
30 AWG
Maximum Stripping Capacity - Solid Wire
14 AWG
Maximum Stripping Capacity - Stranded Wire
14 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable RG-59/6, RG-6, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type PVC, THHN Insulation, Cutting Capacities 30 to 14 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Automatic, Application Stripping, Blade Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.