This item is Discontinued.

Jonard Tools 5" Cable Stripper, 125um AWG Cladding TSFB-125

5" Cable Stripper, 125um AWG Cladding (Discontinued)

  • Mfr # TSFB-125
  • Zoro # G0505276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSFB-125
Zoro #
G0505276
UPC #
811490011236
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
5.1 in
For Fiber Cladding Diameter
125 micron
Overall Depth
2.9 in
Overall Height
2.8 in
For Fiber Buffer Diameter
250 micron, 900 micron

Details

Primary Application
Stripping Optical Fibers
Capacity
125um AWG Cladding
Includes
Cleaning Brush, Fixed Thermal Stripper, Power Cord, Power Supply
Functions
Strip/Cut
Insulated
No
Item
Thermal Cable Stripper
Tether Capable
Tether Capable
Features
Adjustable Temperature Settings, Adjustable Time Settings, Heater is Adjustable Up to 200 Degrees C
Tether Style
Standard Tool (Accessory Needed for Tethering)
For Use With
Ericsson, Fitel, Fujikura
Minimum Operating Temperature
140 Degrees F
Maximum Operating Temperature
392 Degrees F
Heating Time Adjustment
2 sec
Blade Adjustment
Fixed Blade
Heating Time Range
0 to 30 Seconds
Operating Voltage
240 V AC
Voltage Rating
100-240
Type
Fixed Blade
Application
For Thermal Stripping Variety of Different Fiber Optic Coatings

Description

Thermal Cable Stripper, For Fiber Cladding Diameter 125 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.