This item is Discontinued.

Jonard Tools 5" Cable Stripper, 40 to 1000um AWG TSAB-40

5" Cable Stripper, 40 to 1000um AWG (Discontinued)

  • Mfr # TSAB-40
  • Zoro # G1664783
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSAB-40
Zoro #
G1664783
UPC #
811490011243
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
5.1 in
Overall Height
2.8 in
For Fiber Buffer Diameter
1,200 micron
For Fiber Cladding Diameter
30 micron, 1,000 micron
Overall Depth
2.9 in

Details

Primary Application
Stripping Optical Fibers
Capacity
40 to 1000um AWG Cladding
Includes
Cleaning Brush, Power Cord, Power Supply, Thermal Stripper
Functions
Strip/Cut
Features
Adjustable Temperature Settings, Adjustable Time Settings, Heater is Adjustable Up to 200 Degrees C
Insulated
No
Adjustable
Manual
Item
Cable Stripper
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Operating Voltage
240 V AC
For Use With
Ericsson, Fitel, Fujikura
Type
Adjustable Blade
Minimum Operating Temperature
140 Degrees F
Blade Adjustment
Adjustable Blade
Maximum Operating Temperature
392 Degrees F
Voltage Rating
100-240
Heating Time Adjustment
2 sec
Heating Time Range
0 to 30 Seconds
Application
For Thermal Stripping Variety of Different Fiber Optic Coatings

Description

Cable Stripper, For Fiber Cladding Diameter 30 micron, 1,000 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.