Zoro Homepage

600V Automatic Intelligent Digital Multimeter

  • Mfr # AMM-600

  • Zoro # G811782765


product price: $63.29
/ea

Key Features

Diode Test
AC and DC voltage
Light
Yes
Length
6.7 in
Overall Width
3.6 in
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMM-600
Zoro #
G811782765
UPC #
810053359525
Country of Origin
China

Dimensions

Length
6.7 in
Overall Width
3.6 in

Details

Diode Test
AC and DC voltage
Light
Yes
Batteries Included
Yes

Description

Intelligent, auto-function volt meter is capable of gauging both the required range and the required function based on the test lead input, providing the simplest experience and the most accurate results. Simply plug in the leads and connect to your test subject and let the AMM-600 take the guess work out of testing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.