Shop JONARD TOOLS

6 3/4 in Jonard's Long Nose Plier, Side Cutter Ergonomic With Dipped Plastic Grips Handle

  • Mfr # JIC-203

  • Zoro # G5163742


product price:  $29.95
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Ergonomic With Dipped Plastic Grips
Features
Designed to Grip Small Wires or Parts and Reach Into Tight Spaces
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JIC-203
Zoro #
G5163742
UPC #
811490015241
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
1/8 in
Tip Width
1/8 in
Cutter Length
1/2 in

Details

Item
Long Nose Plier
Material
Steel
Handle Type
Ergonomic With Dipped Plastic Grips
Features
Designed to Grip Small Wires or Parts and Reach Into Tight Spaces
Number of Pieces
1
Joint Type
Solid
Max. Jaw Opening
1 1/4 in
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Side Cutter
Yes
Wire Crimper
No
Gripping Surface
Serrated
Handle Color
Yellow
Wire Stripper
Yes
Cutting Capacity/Material
18 AWG Copper Wire
Plier Product Group
Pliers
Spring Return
No
Nonsparking
No
Insulated
No
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
Tether Capable
Tether Capable
Plier Item
Long Nose Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
ESD-Safe
No
Additional Tool Functions
Stripper
Head Offset Angle
0 Degrees
Steel Type
Chrome Vanadium Steel
Application
Switchboard Work
Weight
0.406 lb
Jaw Opening Type
Manual
Maximum Wire Cutting Gauge
22 AWG
Jaw Texture
Serrated
For Wire/Cable Type
Copper Cable
Maximum Jaw Opening
1 1/4 in
Plier Type
Needle Nose Pliers
Plier Material
Steel
Grip Material
Plastic
Non-Sparking
No
Series
Jonard's Long Nose Pliers
Handle Style
Dipped
Nose Shape
Needle
Stripping Capacities
19 to 22 AWG
Includes Wire Cutter
Yes
Includes Wire Stripper
Yes
Tether Ready
No
Cutting Capacities
18 AWG Copper Wire
Type
Switchboard

Description

The JIC-203 Bent Long Nose Plier from Jonard Tools is the perfect tool for intricate and detailed work. With its bent nose, this long nose plier is ideal for reaching into tight spaces. It has a serrated jaw which makes it easier to grip items such as nails and screws. The ergonomic design of the handle ensures that you can work comfortably with this tool for extended periods of time. This long nose plier measures 6 3/4 in. in length and has a jaw width of 3/8 in., jaw length of 1/8 in., and tip width of 1/8 in.. The JIC-203 Bent Long Nose Plier from Jonard Tools will help you complete your projects faster than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.