This item is Discontinued.

Jonard Tools Cable Cutter, 6-1/2" L, Shear Cut Action JIC-625

Cable Cutter, 6-1/2" L, Shear Cut Action (Discontinued)

  • Mfr # JIC-625
  • Zoro # G6553421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JIC-625
Zoro #
G6553421
UPC #
811490019096
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Jaw Length
1 in
For Maximum Wire Thickness
6 AWG
Length
6.5"

Details

Primary Application
Copper Coaxial and Network Cables
Cutting Action
Shear Cut
Material
Chrome Vanadium Steel
Handle Type
Cushion Grip
Cutting Capacity ACSR
Not Designed
Cutting Capacity Rebar
Not Rated
Item
Cable Cutter
Cutting Capacity Aluminum
Not Designed
Handle Design
Plastic Coated, Cushion Grip
Cutting Capacity Communication Cable
3/8 in
Features
Not for Use on Steel, Aluminum Alloys or Hard Drawn Copper Cables
Cutting Capacity Copper
Not Designed
Cutting Capacity Soft Steel
Not Rated
Cutting Capacity Wire Rope
Not Rated
For Wire/Cable Type
Electrical/Data Cable
Handle Style
Ergonomic
Weight
0.5 lb
Handle Color
Red
Maximum Jaw Opening
4/25 in
Jaw Material
Chrome Vanadium Steel
Material Application
Cable, Soft Copper Coax
Jaw Finish
Chrome

Description

Cable Cutter, Cutting Action Shear, Features and flexible cables up to 6 AWG, Ergonomically designed handle with dipped plastic grip for greater comfort, Ideally used for soft copper coax and network cables and able to cut solid, Precision ground cutting edges for superior cutting ability, stranded, For Maximum Wire Thickness 6 AWG, For Wire/Cable Type Electrical/Data Cable, Handle Color Red, Handle Style Ergonomic, Jaw Finish Chrome, Jaw Length 1 in, Jaw Material Chrome Vanadium Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.