Shop JONARD TOOLS
See all product information
Create Account
Cable Tester Tone and Probe Kit
- Mfr # TET-700BC
- Zoro # G9773630
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Application
Wire Toning and Testing
Standards
CE
Height
2 Inch
Width
4.6 Inch
Length
7.9 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 2 Inch
- Width
- 4.6 Inch
- Length
- 7.9 Inch
- Cable Lengths
- 27.0" (68.6 cm)
- Maximum Cable Length
- 25 in
- Battery Size
- 9V
- Fits Chest Size
- Piercing Pin Goes Through Insulation to Reach the Conductor Without Damaging Insulation, Provides Talk Power to a Telephone for Testing, Two Different Musical Tones to Choose From
Description
Tone and Probe Kit, CAT Safety Rating CAT I, Testing Functions Tone Detection, Tone Generation, Wire Mapping, Adapters Included ABN, BNC, F-Type, RJ45, Connector Type ABN, BNC, F-Type, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Cable Tester Tone and Probe Kit, Includes (2) BNC to F Connector Adapters, 50 Ohm BNC Terminator, Belt Clip, BNC Cable Jumper, F Connector Jumper, RJ45 Cable Jumper, Maximum Cable Length 25 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.