Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coax Stub End Stripper (15Mm/6Mm)

  • Mfr # CSS-5156

  • Zoro # G2236769


product price: $31.29
/ea

Key Features

Overall Length
1-1/2 in
Cable Size
RG59, RG6
Tool Weight
0.17 lb.
Cable Type
Coax
Width
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS-5156
Zoro #
G2236769
UPC #
811490017627
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/2 in
Cable Size
RG59, RG6
Width
3-3/4 in
Strip Length
15 mm Braid and 6 mm Center Conductor
Height (in)
8-1/2 in

Details

Tool Weight
0.17 lb.
Cable Type
Coax

Description

The CSS-5156 is a coaxial cable stripper specifically designed to strip the stub end of a coax cable in a wall outlet, exposing 15 mm of braid and 6 mm of the center conductor, which eliminates the need to run new cable. This coaxial cable stripper features the following:Easy to use: Simply insert cable, rotate like a screwdriver, and remove to strip Will not cut or damage the braid or score the center conductor High carbon steel blades last for over 5,000 strips on each side Hook and loop strip on bottom of tool is used to fold back braid on cable after being stripped Can be used with other blade cartridges, such as the CSS-105/110/115/120/125/135 Replacement cartridge for this tool is: CSS-130Blade Replacement Instructions:To replace blade cartridge: open jaws and push upwards on the front of the blade cartridge. Cartridge will lift out. To install new blade cartridge: insert cartridge into tool and close jaws. Give the jaws a squeeze to insure the blade locks into place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.