Zoro Homepage

Coiltite Sleeve

  • Mfr # S224

  • Zoro # G9473419


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.13 in
Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S224
Zoro #
G9473419
UPC #
811490013063
Country of Origin
China

Dimensions

Height
0.3 in
Width
2.13 in
Length
6-1/2 in

Description

Fully compatible with our G100 and G200 chuckless wire wrapping tools only, this 3" wire wrapping sleeve is perfect for wrapping 22-24 AWG wire around binding posts when used in conjunction with the appropriate wire wrapping bit and wire wrapping tool. Compatible Wrap Bit Part #'s: ;KB224

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.