This item is Discontinued.

Jonard Tools Communications Tool Kit, No. of Pcs. 16 TK-450M

Communications Tool Kit, No. of Pcs. 16 (Discontinued)

  • Mfr # TK-450M
  • Zoro # G0778513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK-450M
Zoro #
G0778513
UPC #
811490012202
Country of Origin
China

Details

Number of Pieces
17
Includes
(1)Mfr. No. ASW-7916; (1)Mfr. No. CT-200; (1)Mfr. No. UST-500; (1)Mfr. No. ES-1964; (1)Mfr. No. KN-7; (1)Mfr. No. JIC-683; (1)Mfr. No. JIC-22148; (1)Mfr. No. JIC-1626; (1)Mfr. No. JIC-750; (1)Mfr. No. TWAF-71630; (1)Mfr. No. M-216CS22; (1)Mfr. No. SK-51632; (1)Mfr. No. TT-7V; (1)Mfr. No. SST-716; (1)Mfr. No. PT-300; (1)Mfr. No. JIC-22035; (1)Mfr. No. TKC-110
Features
Easy-to-Carry Rugged Nylon Case
Tool Storage Type Included
Case
Sub-Category
Telecomm Service
Tool Kit Product Grouping
Tool Kits
Pliers Included
Linesman
Electrical and Telecomm Tools Included
Cable Splicers Knife, Electricians Scissor, Round Cable Stripper, Coaxial Cable Cutter, Wire Stripper, Spudger, Terminator Tool with Prongs
Tool Families Included
Electrical and Telecomm Tools, Pliers, Wrenches
Insulated / Uninsulated
Uninsulated
Wrenches Included
Torque Wrench, Can Wrench with Wire Stripper, Speed Wrench
Tool Storage Included
Yes
Item
Communications Tool Kit
Number of Wrenches
3
Number of Electrical and Telecomm Tools
7
Nonsparking
No
Number of Pliers
1

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Electrical and Telecomm Tools, Pliers, Wrenches, Communications Tool Kit, Number of Pieces 16, Number of Electrical and Telecomm Tools 7, Number of Pliers 1, Number of Wrenches 3, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case, Includes Security Key Insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.