Shop All General Hand Tool Kits
Jonard Tools
Communications Tool Kit, No. of Pcs. 19
Mfr # TK-19
Zoro # G5188355
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 19
- Includes (13) 4mm Bits: PH00; PH0; PH1; SL1.5; SL2.0; Torx: T4, T6, T8, T10; Hex1.5; Hex2.0; Pentalobe 0.8 and 1.2; (2) Plastic Prying Tools; (1)Guitar Pick Opening Tool; (1)Suction Vacuum Opener; (1)SIM Eject Tool; (1)Tweezers
- Tool Storage Type Included Case
- Sub-Category Telecomm Service
- Nonsparking No
Product Information
- Brand Jonard Tools
- MFR # TK-19
- Zoro # G5188355
- UPC # 811490015371
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Details
Description
Communications Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 19, Pliers Included None, Screwdrivers, Keys, and Bits Included (2) Hex Screwdrivers, (2) Pentalobe Screwdrivers, (2) Slotted Screwdrivers, (3) Phillips Screwdrivers, (4) Torx Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1786012)
- KLEIN TOOLS Single Hook and Bullet Fish Rod Attachments (56517)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- JONARD TOOLS Can Wrench, Round Outer Socket (M-216C/REX)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- KLEIN TOOLS Tool Kit, 14-Piece (80014)
- Jonard Tools General Hand Tool Kits