This item is Discontinued.

Jonard Tools Compression Tool for RG59/6,360 deg., Bl CTF-180

Compression Tool for RG59/6,360 deg., Bl (Discontinued)

  • Mfr # CTF-180
  • Zoro # G7314391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTF-180
Zoro #
G7314391
UPC #
811490018464
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-3/4"

Details

Material
Steel
Features
Spring Loaded and Fitted With Blue Cushioned Grips Making This Tool Rugged Yet Comfortable to Use, Includes Integrated Handle Lock for Storage, Reversible Plunger and 360 Degree F Connector Support
Application
Short and Long F Connector for RG-59, RG-6
Finish
black oxide
Item
Compression Tool for RG59/6,360 deg.,Bl
Color
Blue (Handle)

Description

Compression Tool for RG59/6,360 deg.,Bl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.