Zoro Homepage

Crimper, Short Style F-Connectors, 6-3/4"L

  • Mfr # CTF-300

  • Zoro # G4525211


product price: $62.29
/ea

Key Features

Type
Crimp
Insulation Material
None
For Use With
Shorter PPC and F Connectors: EX6/59, EX6W9, EX59HE, EX6P, EX7, EX7N716, EX11, EX11N716, EX320QR, EX320N716, EX6PLUS, EX6WSPLUS, EX59WSPLUS, EX59HEPLUS, EX6WS, EX59WS
Replacement Die Code
None
Application
Shorter Style F-Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTF-300
Zoro #
G4525211
UPC #
811490013704
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 3/4 in
Width
4-1/4 in
Height
10.5 inch
Tool Length
6 3/4 in
Length
1.15 in

Details

Item
Crimp Wire Connector
Type
Crimp
Insulation Material
None
For Use With
Shorter PPC and F Connectors: EX6/59, EX6W9, EX59HE, EX6P, EX7, EX7N716, EX11, EX11N716, EX320QR, EX320N716, EX6PLUS, EX6WSPLUS, EX59WSPLUS, EX59HEPLUS, EX6WS, EX59WS
Replacement Die Code
None
Application
Shorter Style F-Connectors
Strips
No
Cuts
No
Max. Crimping Force
Not Rated
Handle Type
U-Shaped
Adjustable
Manual
Primary Crimping Application
Voice and Data Cable
Material
Carbon Steel
Tool Weight
0.86 lb
Compatible Cable Type
RG59, RG6
Maximum Crimping Force
Not Rated
Compatible Connector Type
F Short Connectors
Adjustability
Not Adjustable
Crimper Style
Compression Crimper
Grip Style
Standard Cushion
Replacement Die Part Number
None
Crimping Capacity
RG-11, RG-6
Termination Style
Crimp

Description

Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-11, RG-6, Compatible Connector Type F Short Connectors, Maximum Crimping Force Not Rated, Tool Length 6 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Body Material Steel, Compatible Cable Type RG59, RG6, Grip Material Plastic, Grip Style Standard Cushion, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.