Drill Bit, 36 in, 3/8 in, High Speed Steel
Mfr # DBB-3836
Zoro # G616261854
product price: $54.59
/eaSold in multiples of 50 for $2,729.50
Key Features
Overall Length
36 in
Drill Bit Size
3/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Primary Material Application
Masonry, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBB-3836
Zoro #
G616261854
UPC #
810053359662
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
36 in
Drill Bit Size
3/8 in
Details
Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Primary Material Application
Masonry, Wood
Measurement System
Inch
Decimal Equivalent
0.95
Description
Drill Bit, 3/8 in Drill Bit Size, 36 in Overall Length, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.