Zoro Homepage

Dynamometer Gauge, Dial, 200-2000g

  • Mfr # GD-200

  • Zoro # G1182291


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Display
Dial
Accuracy
1 Graduation
Includes
(2) Handles, AC Adapter, Carrying Case and Instructions, English Thread Adapter, RS-232 Output Cable
Measuring Units
g
Range
200 to 2000g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-200
Zoro #
G1182291
UPC #
811490010093
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 day
Manufacturer Warranty Length
90 day

Details

Item
Dynamometer Gauge
Display
Dial
Accuracy
1 Graduation
Includes
(2) Handles, AC Adapter, Carrying Case and Instructions, English Thread Adapter, RS-232 Output Cable
Measuring Units
g
Range
200 to 2000g
Dial Graduation
50
Output Type
Mechanical
Auto Power Off
Yes
Display Type
Analog
Force Resolution
0.1 Kg, 0.1 lb, 1 N
Minimum Force Measured
300 g-force
Force Accuracy
+/-50 g
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Maximum Force Measured
2,000 g-force
Digital Display Screen Type
LCD
Number of Records Stored
0
Number of Digits
4
Analog Display Graduation
1

Description

Dynamometer Gauge, Maximum Force Measured 2,000 g-force, Minimum Force Measured 300 g-force, Force Resolution 0.1 Kg, 0.1 lb, 1 N, Force Accuracy +/-50 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes (2) Handles, AC Adapter, Carrying Case and Instructions, English Thread Adapter, RS-232 Output Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Manufacturer Warranty Length 90 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.