Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Kit, Optical Fiber Preparation

  • Mfr # TK-160

  • Zoro # G9191589


product price: $669.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Optic Cables
Application
Fiber Terminations
Features
CSR-1575, FOD-2000, MS-6, and CST-1900 Slit and Ring a Variety of Fiber Optic Cables, FCC-125 and FCC-250 Provides Exceptional Cleaning Performance on 1.25 and 2.5 mm Ferrules in Recessed Fiber Optic Adapters or Individual FC, SC, and ST Connectors, Includes Cutting Shears, Pliers, Fiber Wipes, Flashlight, and Multi-bit Screwdriver in a Rugged Case, JIC-186 is Perfect for Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties, and Other Materials with Ease, JIC-375 Strips the 1.6 mm to 3 mm Fiber Jacket, 600 to 900 micron Buffer Coating, and 250 micron Coating of Fiber Cables to Expose the 125 micron Glass Fiber
Includes
CSR-1575 Cable Slit and Ring Tool, CST-1900 Round Cable Strip and Ring Tool, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, FW-5 Fiber Wipes, Wet (Pack of 5), H-90 Rugged 21 Pocket Tool Case, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 High Leverage Diagonal 8 in Cutting Pliers, JIC-375 Fiber Optic Stripper, JIC-842 Long Nose and Side Cutting Pliers, MS-6 Mid Span Slitter (1.2 mm to 3.3 mm), SD-61 6-in-1 Multi-Bit Screwdriver with Phillips, Three Hole
Connector Type
FC, SC, ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-160
Zoro #
G9191589
UPC #
811490017177
Country of Origin
China

Details

Item
Fiber Preparation Kit
For Use With
Fiber Optic Cables
Application
Fiber Terminations
Features
CSR-1575, FOD-2000, MS-6, and CST-1900 Slit and Ring a Variety of Fiber Optic Cables, FCC-125 and FCC-250 Provides Exceptional Cleaning Performance on 1.25 and 2.5 mm Ferrules in Recessed Fiber Optic Adapters or Individual FC, SC, and ST Connectors, Includes Cutting Shears, Pliers, Fiber Wipes, Flashlight, and Multi-bit Screwdriver in a Rugged Case, JIC-186 is Perfect for Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties, and Other Materials with Ease, JIC-375 Strips the 1.6 mm to 3 mm Fiber Jacket, 600 to 900 micron Buffer Coating, and 250 micron Coating of Fiber Cables to Expose the 125 micron Glass Fiber
Includes
CSR-1575 Cable Slit and Ring Tool, CST-1900 Round Cable Strip and Ring Tool, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, FW-5 Fiber Wipes, Wet (Pack of 5), H-90 Rugged 21 Pocket Tool Case, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 High Leverage Diagonal 8 in Cutting Pliers, JIC-375 Fiber Optic Stripper, JIC-842 Long Nose and Side Cutting Pliers, MS-6 Mid Span Slitter (1.2 mm to 3.3 mm), SD-61 6-in-1 Multi-Bit Screwdriver with Phillips, Three Hole
Connector Type
FC, SC, ST
Adapter Type
FC, SC, LC, ST Connectors
Product Type
Fiber Prep Kit with Connector Cleaners, Visual Fault Locator
Number of Pieces
15

Description

Fiber Preparation Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.