Zoro Homepage

Fiber Optic Power Meter

  • Mfr # FPM-70

  • Zoro # G701707380


product price: $292.95
/ea
Free Shipping & Returns

Key Features

Measures
-70 dBm to +6 dBm
Lead Length
2.5 Inch
Width
5.25 Inch
Battery Type
(3) AA batteries
Height
9.75 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-70
Zoro #
G701707380
UPC #
810053350478
Country of Origin
China

Dimensions

Lead Length
2.5 Inch
Width
5.25 Inch
Height
9.75 Inch

Details

Measures
-70 dBm to +6 dBm
Battery Type
(3) AA batteries
Frequency Resolution
0.01 dB
Multi Mode Range
850, 1300 nm, ± 0.8 dB
Single Mode Range
980, 1310, 1490, 1550, 1625, 1650 nm, ‰¤ ± 0.25 dB
Detector Type
InGaAs
Operating Time
130 hours

Description

Primarily used in long haul applications, this is perfect for measuring both the absolute optical power and relative power loss in fiber optic cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.