Shop JONARD TOOLS

5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle

  • Mfr # FP-600

  • Zoro # G3697093


product price:  $28.95
/ea

Key Features

Overall Length
5 in
Material
Steel
Handle Type
Ergonomic With Dipped Plastic Grips
Features
Install and Extract Heat Coils
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP-600
Zoro #
G3697093
UPC #
811490012363
Country of Origin
China

Dimensions

Overall Length
5 in
Jaw Width
1/2 in
Jaw Length
1 7/8 in
Tip Width
3/8 in
Jaw Thickness
3/8 in
Tip Thickness
3/8 in

Details

Item
Fuse Puller Plier
Material
Steel
Handle Type
Ergonomic With Dipped Plastic Grips
Features
Install and Extract Heat Coils
Number of Pieces
1
Spring Return
Yes
Plier Product Group
Pliers
Nose Type
Pointed
Max. Jaw Opening
7/8 in
Tether Capable
Tether Capable
ESD Safe
No
Insulated
No
Plier Jaw Style
Long Nose
Handle Color
Yellow
Plier Item
Fuse Puller Pliers
Nonsparking
No
Jaw Bend
90 Degrees
Tether Style
Tether Capable
Steel Type
Chrome Vanadium Steel
ESD-Safe
No
Plier Type
Needle Nose Pliers
Non-Sparking
No
Grip Style
Standard Cushion
Jaw Opening Type
Spring Return
Tether Ready
No
Application
Installing and Extracting Fuses From Line Amplifiers and Other Cylindrical Shaped Components Including Heat Coils
Handle Style
Dipped
Maximum Jaw Opening
7/8 in
Weight
0.248 lb
Nose Shape
Needle
Plier Material
Steel
Grip Material
Plastic
Series
Jonard's Long Nose Pliers
Additional Tool Functions
Fuse Puller
Type
Fuse Puller

Description

Fuse Puller Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 90 Degrees , ESD-Safe No, Overall Length 5 in, Maximum Jaw Opening 7/8 in, Jaw Length 1 7/8 in, Tip Width 5/16 in, Additional Tool Functions Fuse Puller, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Application Installing and Extracting Fuses From Line Amplifiers and Other Cylindrical Shaped Components Including Heat Coils, Features Install and Extract Heat Coils, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.