This item is Discontinued.

Jonard Tools Glow Rod Kit, Wire Fishing, 3/16In., 30ft. RDG-30

Glow Rod Kit, Wire Fishing, 3/16In., 30ft. (Discontinued)

  • Mfr # RDG-30
  • Zoro # G6090183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RDG-30
Zoro #
G6090183
UPC #
811490016347
Country of Origin
China

Dimensions

Length
30 ft.
Individual Rod Length
5 ft
Thread Size
8-32
Tool Length
30 ft
Maximum Overall Length
30 ft

Details

Color
Luminescent
Features
3/16 in Rods Connects to 30 ft Long, For Wire Fishing
Includes
Wisk, Ball Chain, C Hook and Eyelet
Item
Glow Rod Kit
Flexibility
Medium
Product Type
Rod Set
Connector Material
Stainless Steel
Rod Material
Fiberglass
Includes Light
No
Individual Rod Weight
0.16 lb

Description

The Jonard Tools RDG-30 Glow Rod Kit is the tool you need for wire fishing. The kit includes a whisk, ball chain, C hook and eyelet. It features 3/16" rods that connect to 30 ft long. For wire fishing, it is the ideal tool. With this Jonard Tools RDG-30 Glow Rod Kit, you can get your work done quickly and efficiently

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.