This item is Discontinued.

Jonard Tools Insertion Tool, IC, 36 to 40 Pins MOS-40

Insertion Tool, IC, 36 to 40 Pins (Discontinued)

  • Mfr # MOS-40
  • Zoro # G5081264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOS-40
Zoro #
G5081264
UPC #
811490010246
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 3/4 in

Details

Item
Insertion Tool
Type
IC
Number of Pieces
1
Material
Plastic
Number of Pins
36 to 40
Pitch (In.)
0.6 in
Application
IC Bench Work
Features
Ground Lug

Description

Insertion Tool, Number of Pins 36 to 40, Features Ground Lug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.