Zoro Homepage

Insulated Cable Sewing Needle, 1 pcs.

  • Mfr # JIC-3209

  • Zoro # G9646926


product price: $17.29
/ea

Key Features

Number of Pieces
1
Material
Xylan Coated
Length (In.)
5 1/2 in
Application
Harness or Lace Multiple Lead Wire Bundles
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-3209
Zoro #
G9646926
UPC #
811490012196
Country of Origin
China

Dimensions

Length (In.)
5 1/2 in
Loop Length
5 1/2 in
Tool Length
5 1/2 in

Details

Item
Insulated Cable Sewing Needle
Number of Pieces
1
Material
Xylan Coated
Application
Harness or Lace Multiple Lead Wire Bundles
Handle Color
Yellow
Features
Xylan Insulated
Handle Material
Plastic
Product Type
Cable Sewing Needle
Replaceable Needle
Yes
Tool Weight
0.082 lb
Body Material
Xylan
Insulated
Yes
End Style
Formed Hook

Description

Insulated Cable Sewing Needle, Product Type Cable Sewing Needle, End Style Formed Hook, Loop Length 5 1/2 in, Body Material Xylan, Tool Length 5 1/2 in, Insulated Yes, Replaceable Needle Yes, Handle Color Yellow, Handle Material Plastic, Tool Weight 0.082 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.