Skip to Main Content
customer-service Help
Jonard Tools

Insulated Tool Set, 11 pc.

Jonard Tools Insulated Tool Set, 11 pc. TK-110INS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$108.81
  • Insulated / Uninsulated: Insulated
  • Number of Pieces: 11
  • Max. Use Voltage: 1000VAC
See full product details
This item ships free.
Total: $108.81

Jonard Tools #TK-110INS Specifications

  • Insulated / Uninsulated: Insulated
  • Number of Pieces: 11
  • Max. Use Voltage: 1000VAC
  • Tool Storage Included: No
  • Tool Kit Product Grouping: Insulated Tool Kits
  • Number of Pliers: 3
  • Nonsparking: No
  • Number of Screwdrivers: 6
  • Tool Families Included: Electrical and Telecomm Tools, Pliers, Screwdrivers
  • Screwdrivers Included: Slotted Mfr. No. INS-475 3/32 in x 3 in, No. INS-4100 1/8 in x 4 in, No. INS-6150 1/4 in x 6 in, No. INS-8175 5/16 in x 7 in, Phillips Mfr. No. INS-180 #1 x 3 in, No. INS-2100 #2 x 4 in, No. INS-3150 #3 x 6 in
  • Pliers Included: Mfr. No. INP-1072 7-1/4 in Linemans, No. INP-2065 6-1/4 in Long Nose, No. INP-3062 6-1/4 in Diagonal Cutting
  • Number of Electrical and Telecomm Tools: 1
  • Electrical and Telecomm Tools Included: No. INP-4065 6-1/2 in Wire Stripper
  • Standards: IEC 60900
  • Item: Insulated Tool Kit
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Kit Product Grouping Insulated Tool Kits, Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers, Insulated Tool Kit, Number of Pieces 11, Number of Electrical and Telecomm Tools 1, Number of Pliers 3, Number of Screwdrivers 6, Insulated / Uninsulated Insulated, Nonsparking No, Tool Storage Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Jonard Tools #TK-110INS