Shop WESTWARD
See all product information
Create Account
Bar Clamp, 35 lb Force, 4 in Capac., PK2
- Mfr # 879AU5
- Zoro # G122886947
product price:Â
$
11.39
/pk of 2, $5.70/ea
Key Features
Jaw Pad Height
1 1/4 in
Jaw Pad Type
Flat
Jaw Material1
Thermoplastic Rubber
Spreading Capacity - Minimum
2 15/16 in
Throat Depth
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879AU5
- Zoro #
- G122886947
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Jaw Pad Type
- Flat
- Jaw Material1
- Thermoplastic Rubber
- Spreading Capacity - Minimum
- 2 15/16 in
- Clamping Force
- 35 lb
- Includes
- Removable Jaw Pads
- Bar Material
- Steel
- Spreading Capacity - Maximum
- 7 1/16 in
- Clamping Capacity
- 4 in
- Handle Material
- Nylon Fiber
- Item
- Bar Clamp
- Tool Operation Type
- One Handed
Dimensions
- Jaw Pad Height
- 1 1/4 in
- Throat Depth
- 1 1/2 in
- Jaw Pad Width
- 11/16 in
Description
Bar Clamp, Clamping Capacity 4 in, Throat Depth 1 1/2 in, Clamping Force 35 lb, Jaw Pad Type Flat, Jaw Pad Height 1 1/4 in, Jaw Pad Width 11/16 in, Spreading Capacity - Maximum 7 1/16 in, Spreading Capacity - Minimum 2 15/16 in, Bar Material Steel, Handle Material Nylon Fiber, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.