Zoro Homepage

Lamp Extractor, Plastic, 1/2 x 4 In

  • Mfr # S-339

  • Zoro # G4801027


product price: $42.69
/ea

Key Features

Number of Pieces
1
Material
Plastic
Length (In.)
4 in
Number of Pins
1
Features
Return Spring on The Grasp Lever Makes Lamp Insertion and Extraction Quick and Easy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-339
Zoro #
G4801027
UPC #
811490014640
Country of Origin
China

Dimensions

Length (In.)
4 in
Tool Length
4 in

Details

Item
Lamp Extractor
Number of Pieces
1
Material
Plastic
Number of Pins
1
Features
Return Spring on The Grasp Lever Makes Lamp Insertion and Extraction Quick and Easy
Application
Used To Remove Or Insert Miniature Lamps With Bayonet Type Bases In Panels And Switchboards
Product Type
Lamp Extractor
Tool Weight
0.056 lb
Body Material
Plastic

Description

Lamp Extractor, Product Type Lamp Extractor, Number of Pins 1, Tool Length 4 in, Body Material Plastic, Features Return Spring on The Grasp Lever Makes Lamp Insertion and Extraction Quick and Easy, Tool Weight 0.056 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.