Shop JONARD TOOLS
See all product information
Create Account
LightSourcePowerMeterKit, Digital
- Mfr # FPL-5050S
- Zoro # G224486441
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Fiber Mode Measured
Single-Mode
Connector Type
FC, LC, SC
Battery Size
5V
Maximum Wavelength Measurement
1,650 nm
Adapters Included
FC, LC, SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPL-5050S
- Zoro #
- G224486441
- UPC #
- 810132439667
- Country of Origin
- China
Dimensions
- Battery Size
- 5V
- Maximum Wavelength Measurement
- 1,650 nm
- Minimum Wavelength Measurement
- 800 nm
- Fits Chest Size
- 1 kHz and 2 kHz Modulation Modes, Built-In Visual Fault Locator, Network Cable Tester with Remote, Stable Light Source with CW
Details
- Item
- Fiber Optic Cable Testing Instruments
- Fiber Mode Measured
- Single-Mode
- Connector Type
- FC, LC, SC
- Adapters Included
- FC, LC, SC
- Testing Functions
- Optical Power Loss, Optical Power Measuring
- Features
- 1 kHz and 2 kHz Modulation Modes, Built-In Visual Fault Locator, Network Cable Tester with Remote, Stable Light Source with CW
- Maximum Power Measurement
- 26 dBm
- Alert Type
- Digital Display
- Includes Software
- No
- Backlit Digital Display
- Yes
- Display Screen Type
- LCD with Backlight
- Product Type
- Light Source Power Meter Kit
- Minimum Power Measurement
- -50 dBm
- IP Rating
- IP54
- Calibration Certificate
- None
- Display Type
- Digital
- Includes
- (4) AAA Batteries, Carrying Case, FC and LC Adapters for Power Meter, FC, SC and FC-LC Adapters for Light Source, FLS-50S Mini Optical Light Source, FPM-50S Mini Optical Power Meter
Description
Fiber Optic Cable Testing Instruments, Calibration Certificate None, Connector Type FC, LC, SC, Adapters Included FC, LC, SC, CAT Safety Rating Not Applicable, Alert Type Digital Display, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Single-Mode, IP Rating IP54, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Loss, Optical Power Measuring, Backlit Digital Display Yes, Battery Size 5V, Display Screen Type LCD with Backlight, Display Type Digital
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.