Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JIC-683
Zoro #
G0287664
UPC #
811490011694
Country of Origin
China
Dimensions
Overall Length
9-3/8"
Jaw Length
1-19/32"
Jaw Width
1-1/4"
Jaw Thickness
5/8 in
Details
Material
Chrome Vanadium Steel
Handle Type
Dipped
Fish Tape Puller
No
High Leverage
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Crimper
No
Spring Return
No
Item
Linemans Plier
Tether Style
Tether Capable
Handle Color
Red
Description
Linemans Plier, Overall Length 9 3/8 in, Jaw Length 1 19/32 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, High Leverage Yes, Handle Color Red
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.